Skip Content

Sponge Mop,12 In.,Roller,Cellulose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sponge Mop, 12 In., Roller, Cellulose

Price $49.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2U671
  • Mfr. Model # FG643500BRNZ
  • UNSPSC # 47131619
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSponge Mop
  • Mop TypeRoller
  • MaterialCellulose
  • ColorBronze/Yellow
  • Length12"
  • Width12"
  • Handle MaterialSteel
  • Handle Length43-1/4"
  • For Use WithMfg. Model 6436
  • IncludesSteel Roller Sponge Mop with Cellulose Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial steel sponge mop is an easy-to-use cleaning system. The floor mop features a cellulose sponge head and a handle-mounted wringer. Synthetic head is easy to clean and replace. Refill mop head, No. 2U672, sold separately.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We have owned this mop for over 20 years I can't believe this mop lasted over 20 years. Now it finally gave out. If you figure the price that means it cost us less then 2.00 a year to use it. Thats great in this day and age of replacment parts that last 1 year. I would recommend this mop over any in the stores. July 9, 2012
  • 2015-07-30T19:53:59.510-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2U671, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is this product safe for laminate flooring cleaner application?
1 week ago
by
Read all my Q&A
 
Please wait while more information about coyote5010 is loaded.
Additional information about coyote5010 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-07-30T19:49:29.900-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_2U671, prod, sort_default
1 of 1
  • 2015-07-30T19:49:29.902-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_2U671, prod, sort_default
1 of 1