Skip Content

Black, Structural Web Plastic and Aluminum Microfiber Janitor Cart, Number of Shelves 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black, Structural Web Plastic and Aluminum Microfiber Janitor Cart, Number of Shelves 1

Price $954.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 22201 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 1PBJ9
  • Mfr. Model # FG9T7500BLA
  • UNSPSC # 47121501
  • Catalog Page # 1646
  • Shipping Weight 82.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial high-security cleaning cart is a complete system solution for cleaning in healthcare facilities. The cleaning cart features Lock 'N Go bucket attachment, as well as locking cabinet doors on both sides of the cart. Made from easy-to-clean, nonrusting aluminum and structural web plastic. Designed for use with all Rubbermaid microfiber products. Includes a large 7.25 cu.-ft. lockable cabinet area, rubber tool grips to hold handles upright, 4" quiet casters, 8" wheels, comfort grip handles, lobby dust pan/vacuum holder, and 4 hooks to hold 4 safety signs.
JCAHO Compliant.

View More

Technical Specs

  • Item Microfiber Janitor Cart
  • Color Black
  • Material Structural Web Plastic and Aluminum
  • Number of Shelves 1
  • Length 48-1/4"
  • Width 22"
  • Height 53-1/2"
  • Casters (2) 4"
  • Wheels (2) 8"
  • Includes 34 gal. Capacity Bag, Nonmarking Swivel Casters, (2) Removable 10 qt. Disinfecting Caddies, Locking Hood and Cabinet Doors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about rebball is loaded.
Additional information about rebball could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
5NY73 is listed for use on this cart.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:27.000-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PBJ9, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:27.002-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PBJ9, prod, sort_default
1 of 1