Skip Content

 
Medical Waste Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Medical Waste Container


Technical Specs

  • ItemMedical Waste Container 
Capacity
Please Select
Color
Please Select
Material
Please Select
Shape
Please Select
Finish
Please Select

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Material
Shape
Finish
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FGMST15EPLWH
1.5 gal.
White
Steel
Round
Powder Coated

$61.20 / each

Medical Waste Container,White,1.5 gal.
Catalog Page #  NA

Price $61.20 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity1.5 gal.
  • ColorWhite
  • MaterialSteel
  • ShapeRound
  • FinishPowder Coated
FGQST24SSPL
24 gal.
Silver
Stainless Steel
Square
Smooth

$647.50 / each

Medical Waste Container,SS 24 gal.
Catalog Page #  NA

Price $647.50 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity24 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeSquare
  • FinishSmooth
FGMST35EPLRD
3.5 gal.
Red
Steel
Round
Powder Coated

$94.15 / each

Medical Waste Container,Red,Steel,Round
Catalog Page #  NA

Price $94.15 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity3.5 gal.
  • ColorRed
  • MaterialSteel
  • ShapeRound
  • FinishPowder Coated
FGMST35SSPL
3.5 gal.
Silver
Stainless Steel
Round
Smooth

$159.00 / each

Step On Container,SS,Medical,3.5 G
Catalog Page #  NA

Price $159.00 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity3.5 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeRound
  • FinishSmooth
FGMST35EPLWH
3.5 gal.
White
Steel
Round
Powder Coated

$98.95 / each

Medical Waste Container,White,3.5 gal.
Catalog Page #  NA

Price $98.95 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity3.5 gal.
  • ColorWhite
  • MaterialSteel
  • ShapeRound
  • FinishPowder Coated
FGQST40SSPL
40 gal.
Silver
Stainless Steel
Square
Smooth

Limited Quantity Available

$803.25 / each

Medical Waste Container, SS 40 gal.
Catalog Page #  NA

Clearance Price $803.25 / each

Price $892.50 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity40 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeSquare
  • FinishSmooth
FGQST40SWPL
40 gal.
Silver
Stainless Steel
Square
Smooth

Limited Quantity Available

$940.50 / each

Medical Waste Container, SS 40 gal.
Catalog Page #  NA

Clearance Price $940.50 / each

Price $1,045.00 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity40 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeSquare
  • FinishSmooth
FGMST7SSGL
8 gal.
Silver
Stainless Steel
Round
Smooth

$266.50 / each

Medical Waste Container,SS 8 gal.
Catalog Page #  NA

Price $266.50 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity8 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeRound
  • FinishSmooth
FGMST7EGLWH
8 gal.
White
Steel
Round
Powder Coated

$173.25 / each

Medical Waste Container,White,8 gal.
Catalog Page #  NA

Price $173.25 / each

Technical Specs

  • ItemMedical Waste Container
  • Capacity8 gal.
  • ColorWhite
  • MaterialSteel
  • ShapeRound
  • FinishPowder Coated