Skip Content

 
Looped-End Wet Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Looped-End Wet Mop


Technical Specs

  • Sub-Category Mop Heads 
  • Item Looped-End Wet Mop 
  • Mop Style String 
  • End Type Looped-End 
  • Basic Material Cotton 
  • Width 5-1/2 to 6-1/2" 
Dry Weight
Please Select
Color
Please Select
Launderable
Please Select
Headband Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
25 Products
Compare /
Product #
Mfr.
Model #
Dry Weight
Color
Launderable
Headband Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
FGD25306BL00
16 to 22 oz.
Blue
Yes
5"
31" to 37"

$21.50 / each

Enter location to check availability
Catalog Page #  1651 

Price $21.50 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGA15206GR00
16 to 22 oz.
Green
Yes
5"
31" to 37"

$28.40 / each

Enter location to check availability
Catalog Page #  1651 

Price $28.40 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGD25306GR00
16 to 22 oz.
Green
Yes
5"
31" to 37"

$23.01 / each

Enter location to check availability
Catalog Page #  1651 

Price $23.01 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGC15206GR00
16 to 22 oz.
Green
Yes
5"
31" to 37"

$26.10 / each

Enter location to check availability
Catalog Page #  1651 

Price $26.10 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGE43600WH00
16 to 22 oz.
White
No
1"
30-1/2 to 36-1/2"

$184.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $184.25 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 30-1/2 to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGD11306WH00
16 to 22 oz.
White
Yes
1"
35 to 41"

$110.80 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $110.80 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 35 to 41"
  • Width 5-1/2 to 6-1/2"
FGA15206WH00
16 to 22 oz.
White
Yes
5"
31" to 37"

$28.40 / each

Enter location to check availability
Catalog Page #  1651 

Price $28.40 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGD15306WH00
16 to 22 oz.
White
Yes
5"
35 to 41"

$118.25 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $118.25 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 35 to 41"
  • Width 5-1/2 to 6-1/2"
FGC15306GR00
22 to 28 oz.
Green
Yes
5"
38" to 44"

$33.10 / each

Enter location to check availability
Catalog Page #  1651 

Price $33.10 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 38" to 44"
  • Width 5-1/2 to 6-1/2"
FGE43800WH00
22 to 28 oz.
White
No
1"
39 to 45"

$209.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $209.25 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGA15306WH00
22 to 28 oz.
White
Yes
5"
38" to 44"

$32.55 / each

Enter location to check availability
Catalog Page #  1651 

Price $32.55 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 38" to 44"
  • Width 5-1/2 to 6-1/2"
FGC15406BL00
28 to 34 oz.
Blue
Yes
5"
41" to 47"

$37.05 / each

Enter location to check availability
Catalog Page #  1651 

Price $37.05 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 41" to 47"
  • Width 5-1/2 to 6-1/2"
FGC15406GR00
28 to 34 oz.
Green
Yes
5"
41" to 47"

$40.90 / each

Enter location to check availability
Catalog Page #  1651 

Clearance Price $40.90 / each

Price $42.65 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 41" to 47"
  • Width 5-1/2 to 6-1/2"
FGC15106BL00
8 to 16 oz.
Blue
Yes
5"
27" to 33"

$18.07 / each

Enter location to check availability
Catalog Page #  1651 

Price $18.07 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 27" to 33"
  • Width 5-1/2 to 6-1/2"
FGD25106BL00
8 to 16 oz.
Blue
Yes
5"
28-1/2" to 34-1/2"

$10.08 / each

Enter location to check availability
Catalog Page #  1651 

Price $10.08 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 28-1/2" to 34-1/2"
  • Width 5-1/2 to 6-1/2"
FGD25206BL00
8 to 16 oz.
Blue
Yes
5"
31" to 37"

$17.91 / each

Enter location to check availability
Catalog Page #  1651 

Price $17.91 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGC15106GR00
8 to 16 oz.
Green
Yes
5"
27" to 33"

$19.91 / each

Enter location to check availability
Catalog Page #  1651 

Price $19.91 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 27" to 33"
  • Width 5-1/2 to 6-1/2"
FGD25106GR00
8 to 16 oz.
Green
Yes
5"
28-1/2" to 34-1/2"

$15.39 / each

Enter location to check availability
Catalog Page #  1651 

Price $15.39 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 28-1/2" to 34-1/2"
  • Width 5-1/2 to 6-1/2"
FGD25206GR00
8 to 16 oz.
Green
Yes
5"
31" to 37"

$18.33 / each

Enter location to check availability
Catalog Page #  1651 

Price $18.33 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGD11106WH00
8 to 16 oz.
White
Yes
1"
28-1/2 to 34-1/2"

$81.20 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $81.20 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 28-1/2 to 34-1/2"
  • Width 5-1/2 to 6-1/2"
FGD11206WH00
8 to 16 oz.
White
Yes
1"
31 to 37"

$87.45 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $87.45 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGA15106WH00
8 to 16 oz.
White
Yes
5"
27" to 33"

$8.24 / each

Enter location to check availability
Catalog Page #  1651 

Price $8.24 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 27" to 33"
  • Width 5-1/2 to 6-1/2"
FGD25106WH00
8 to 16 oz.
White
Yes
5"
28-1/2" to 34-1/2"

$5.85 / each

Enter location to check availability
Catalog Page #  1651 

Price $5.85 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 28-1/2" to 34-1/2"
  • Width 5-1/2 to 6-1/2"
FGD25206WH00
8 to 16 oz.
White
Yes
5"
31" to 37"

$24.55 / each

Enter location to check availability
Catalog Page #  1651 

Price $24.55 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGD15206WH00
8 to 16 oz.
White
Yes
5"
31 to 37"

$113.45 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $113.45 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Looped-End Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms