Skip Content

 
Dust Mop,Yellow,18 In. L,5 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Looped End Dust Mop


Technical Specs

  • ItemDust Mop 
  • Opening TypeEnvelope 
Material
Please Select
Color
Please Select
Length
Please Select
Width
Please Select
Launderable
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Length
Width
Launderable
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FGJ85200GR00
Blended Split Ply Microfiber
Green
18"
5"

$41.85 / each

Dust Mop,Green,18 In. L,5 In. W
Catalog Page #  1848 

Price $41.85 / each

Technical Specs

  • ItemDust Mop
  • MaterialBlended Split Ply Microfiber
  • ColorGreen
  • Length18"
  • Opening TypeEnvelope
  • Width5"
FGJ85300GR00
Blended Split Ply Microfiber
Green
24"

$50.50 / each

Dust Mop,Blended Split Ply Microfiber
Catalog Page #  1848 

Price $50.50 / each

Technical Specs

  • ItemDust Mop
  • MaterialBlended Split Ply Microfiber
  • ColorGreen
  • Length24"
  • Opening TypeEnvelope
FGJ85500GR00
Blended Split Ply Microfiber
Green
36"
5"

$63.25 / each

Dust Mop,Green,36 In. L,5 In. W
Catalog Page #  1848 

Price $63.25 / each

Technical Specs

  • ItemDust Mop
  • MaterialBlended Split Ply Microfiber
  • ColorGreen
  • Length36"
  • Opening TypeEnvelope
  • Width5"
FGJ85700GR00
Blended Split Ply Microfiber
Green
48"
5"

$78.80 / each

Dust Mop,Green,48 In. L,5 In. W
Catalog Page #  1848 

Price $78.80 / each

Technical Specs

  • ItemDust Mop
  • MaterialBlended Split Ply Microfiber
  • ColorGreen
  • Length48"
  • Opening TypeEnvelope
  • Width5"
FGJ15203YL00
Cotton
Yellow
18"
5"
Yes

$32.75 / each

Dust Mop,Yellow,18 In. L,5 In. W
Catalog Page #  NA

Price $32.75 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorYellow
  • Length18"
  • Opening TypeEnvelope
  • Width5"
  • LaunderableYes
FGJ15303YL00
Cotton
Yellow
24"
5"
Yes

$31.30 / each

Dust Mop,Yellow,24 In. L,5 In. W
Catalog Page #  NA

Price $31.30 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorYellow
  • Length24"
  • Opening TypeEnvelope
  • Width5"
  • LaunderableYes
FGJ15503YL00
Cotton
Yellow
36"
5"
Yes

$43.75 / each

Dust Mop,Yellow,36 In. L,5 In. W
Catalog Page #  NA

Price $43.75 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorYellow
  • Length36"
  • Opening TypeEnvelope
  • Width5"
  • LaunderableYes
FGJ15703YL00
Cotton
Yellow
48"
5"
Yes

$51.70 / each

Dust Mop,Yellow,48 In. L,5 In. W
Catalog Page #  NA

Price $51.70 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorYellow
  • Length48"
  • Opening TypeEnvelope
  • Width5"
  • LaunderableYes