Skip Content

 
Long Handled Dust Pan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Handled Dust Pan

RUBBERMAID


Technical Specs

  • ColorBlack 
  • MaterialPolypropylene 
  • Overall Length12-4/5" 
  • Overall Width11-1/3" 
Brand:R RUBBERMAID 
Item
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
Availability
Price
Qty
FG253204BLA
Long Handled Dust Pan

$37.60 / each

Long Handled Dust Pan,Black,5 In. H
Catalog Page #  NA

Price: $37.60 / each

Technical Specs

  • ItemLong Handled Dust Pan
  • ColorBlack
  • MaterialPolypropylene
  • Overall Length12-4/5"
  • Overall Width11-1/3"
FG253300BLA
Long Handled Dust Pan

$61.95 / each

Long Handled Dust Pan,11-1/3 In. W,Black
Catalog Page #  NA

Price: $61.95 / each

Technical Specs

  • ItemLong Handled Dust Pan
  • ColorBlack
  • MaterialPolypropylene
  • Overall Length12-4/5"
  • Overall Width11-1/3"
FG253104BLA
Long Handled Dust Pan with Wheels

$38.05 / each

Long Handled Dust Pan,Polypropylene
Catalog Page #  NA

Price: $38.05 / each

Technical Specs

  • ItemLong Handled Dust Pan with Wheels
  • ColorBlack
  • MaterialPolypropylene
  • Overall Length12-4/5"
  • Overall Width11-1/3"