Skip Content

 
Letter Tray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Letter Tray


Technical Specs

  • Item File Holder 
  • File Size Letter 
  • Color Black 
Number of Compartments
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand Shop Items By
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Number of Compartments
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
86027
(1) Horizontal
15-15/64"
9"
2-3/4"

$5.45 / each

Enter location to check availability
Catalog Page #  1924 

Price $5.45 / each

Technical Specs

  • Item File Holder
  • File Size Letter
  • Number of Compartments (1) Horizontal
  • Color Black
  • Length 15-15/64"
  • Width 9"
  • Height 2-3/4"
86028
(6) Horizontal
15-15/64"
9"
2-3/4"

$29.35 / pkg. of 6

Enter location to check availability
Catalog Page #  1924 

Price $29.35 / pkg. of 6

Technical Specs

  • Item File Holder
  • File Size Letter
  • Number of Compartments (6) Horizontal
  • Color Black
  • Length 15-15/64"
  • Width 9"
  • Height 2-3/4"
86023
(6) Vertical
9-35/64"
6-23/64"
7-23/64"

$15.26 / each

Enter location to check availability
Catalog Page #  1924 

Price $15.26 / each

Technical Specs

  • Item File Holder
  • File Size Letter
  • Number of Compartments (6) Vertical
  • Color Black
  • Length 9-35/64"
  • Width 6-23/64"
  • Height 7-23/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms