Skip Content

Faucet,Sensor,3/8 In. Compresion,1.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Faucet, Sensor, 3/8 In. Compresion, 1.5 gpm

Price $808.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 19T380
  • Mfr. Model # 1782743
  • UNSPSC # 40141702
  • Catalog Page # 3833
  • Shipping Weight 7.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Handle Type Sensor
  • Connection 3/8" compression
  • Flow Rate 1.5 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Power Source Alkaline Battery
  • Voltage 6VDC
  • Spout Length 6-1/2"
  • Sensor Range 3"
  • Valve Type Mixing
  • Finish Chrome
  • Flow Outlet Type Aerated
  • Temp. Control Standard
  • Includes Batteries, Aerator, Spout Assembly, Valve Control Module and Battery Box, Top Spacer, Rubber Gasket, 3-in-1 Spacer, Mixing Valve, Supply Lines, 4" Domed Cover Plate
  • Manufacturers Warranty Length 3 yr. Full Warranty Against Defects in Parts and Workmanship 10 yr. Replacement
  • Compliance ADA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


The Rubbermaid Milano AutoFaucet® with Surround Sensor Technology (SST) is a bathroom faucet with hands-free design. The omnidirectional sensor detects movement around the entire spout. This faucet has a center hole single mount, a 12” hose length and a flow rate of 1.5 GPM. The sensor range is 3”. Constructed of brass and finished in polished chrome.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.