Skip Content

Janitor Cart,Black,Plastic/Aluminium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Janitor Cart, Black, Plastic/Aluminium

Price $432.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PBJ6
  • Mfr. Model # FG9T7200BLA
  • UNSPSC # 47121501
  • Catalog Page # 1837
  • Shipping Weight 53.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJanitor Cart
  • ColorBlack
  • MaterialStructural Web Plastic and Aluminum
  • Number of Shelves1
  • Length49-3/4"
  • Width21-3/4"
  • Height38-3/8"
  • Casters(2) 4"
  • Wheels(2) 8"
  • IncludesNon Marking Wheels, Swivel Casters, Vinyl Bag, (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign Holders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Provides more storage than standard janitor carts in the same footprint. Leakproof, zippered, side-opening waste bags. Hold 32- to 55-gal. BRUTE containers. With mop bucket dolly attachment.

Repair Parts

Displaying repair parts for model:
  • FG9T7200BLA

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1PBJ6-FG9T7200BLA

It has the place for the wheels to sit just need to know what mop bucket will fit it
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about Pattycake is loaded.
Additional information about Pattycake could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the mop buckets that will work with this unit are 5NY79 or 5NY84. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
3 days ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

can I buy the mop grip section?

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jveater is loaded.
Additional information about Jveater could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A mop grip is not available for the item 1pbj6.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:04.006-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PBJ6, prod, sort_default
1 of 1
  • 2015-05-02T20:15:04.008-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PBJ6, prod, sort_default
1 of 1