Skip Content

Ironing Orgnzer,Wht,ThermosetPlastic,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ironing Orgnzer, Wht, ThermosetPlastic, PK6

Price $228.75 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CJP5
  • Mfr. Model # FG245506WHT
  • UNSPSC # 56101524
  • Catalog Page # 1847
  • Shipping Weight 10.48 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIroning Organizer
  • ColorWhite
  • MaterialHeat Resistant Thermoset Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Store irons and ironing boards and help prevent hot iron damage.

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 9reviewers.
Rated 5 out of 5 by Please bring it back! I bought one of these for our home we recently sold and left it for new owners because I was trying not to leave too many holes in the walls to repair. I had it for 17 years and loved it. It held up all that time never had any problems with it. We are building another home and I was looking to buy another one. So disappointed that it was discontinued. Should have taken my other one! February 8, 2015
Rated 5 out of 5 by Compact & durable I just put one of these in my garage due to shortage of space in our home and love it! It was very reasonably priced and easy to install. February 19, 2013
Rated 4 out of 5 by Functional This Organizer is very sturdy and built to last. I like the fact that I can rest an iron on it before it's fully cooled. February 10, 2013
Rated 4 out of 5 by Love it but too small-Please make a larger version I bought this ironing board and iron hanger and the opening is a little too narrow for my iron. I was so dissapointed as I love it otherwise, and I can't find anything else that fits my needs. Others say the same on other sites, so there is a market out there for a slightly larger version. Please Rubbermaid, make a little larger one also to fit larger irons, like my Rowenta. You're the only one with a product that I like, so I'm waiting. Also, please make the hooks for the ironing board slightly longer (or extendable) or put two different hooks in the box, so they can be bent out and be long enough to accomodate a Y leg iron. They are just a little too short to use for a Y leg. Thanks. August 13, 2012
Rated 5 out of 5 by check Ironing Board Legs Beautiful product as long as your ironing board legs have a straight edge (like the photo)Mine doesn't.My ironing board legs have a v shape so the design wasn't suitable.However, my friend gleefully took it and uses it on a daily basis. November 13, 2010
Rated 5 out of 5 by Best Purchase Ever This product is very sturdy,well made and is easily installed. I am a seamstress & needed to be able to use my iron many times during the day for pressing my pattern pieces of fabric or applique so I am constantly turning off my iron and waiting then returning to use it again. So I find that the holding compartment for the iron which is made of a special material that holds an unplugged iron with no cooling required is wonderful because it allows you to store it and return back for it at easy fast reach. And the component stores the ironing board pefectly which I use on a wall but can easily be used on a door as well. This is a must for the seamstress out there to simplify your work day. October 1, 2009
Rated 5 out of 5 by Up And Away This is so great keeps the Iron and ironing board up and away together in one place October 31, 2008
Rated 5 out of 5 by GREAT PRODUCT I LIKE THIS PRODUCT A LOT. IT HELPS KEEP MY IRON AND IRONING BRAOD UP AND OUT OF THE WAY October 31, 2008
  • 2015-05-24T20:15:35.466-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_2CJP5, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.