Skip Content

Insulated Carrier,16 3/4x 19 x 15, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulated Carrier, 16 3/4x 19 x 15, Gray

Price $182.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UFW6
  • Mfr. Model # FG9F1500CGRAY
  • UNSPSC # 48102106
  • Catalog Page # 1702
  • Shipping Weight 7.08 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulated Top Load Carrier
  • TypeLightweight Soft Sided
  • External Dimensions W x D x H16-3/4 x 19 x 15"
  • Compartment Dimensions W x D x H14-1/4 x 16-1/2 x 12-1/2"
  • Holding CapacityHalf Pans
  • ColorCharcoal Gray
  • MaterialNylon
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial ProServe™ insulated end load carrier makes it easy to transport food and beverages. Features 4 layers of insulation to keep foods hot or cold for up to 4 hours. Commercial-grade nylon exterior surrounds and protects the 3 inner layers. The expanded polypropylene interior insulation is over 300% stronger than foam or polystyrene, and is lightweight too. Aluminum runners for pan support. Dishwasher safe. Removable interior core is bleach-safe.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about willys123 is loaded.
Additional information about willys123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please look at Grainger items 14L940 and 14L941. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:47:13.404-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UFW6, prod, sort_default
1 of 1
  • 2015-09-01T19:47:13.406-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UFW6, prod, sort_default
1 of 1