Skip Content

23 gal. Rectangular Beige Open-Top Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

23 gal. Rectangular Beige Open-Top Trash Can

Price $97.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W406
  • Mfr. Model # FG354000BEIG
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # E8867
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Slim Jim® open-top trash can is the industry standard in space-saving waste management. This rectangular trash can is made of injection-molded, linear low-density polyethylene (LLDPE). Resists dents, cracks, and punctures. Easy to clean. Efficient size and shape fits most tight spaces. Ideal behind bars and beside work stations. Compatible with a variety of lids, trolleys, and liners (each sold separately).

View More

Technical Specs

  • Item Open-Top Trash Can
  • Shape Rectangular
  • Capacity 23 gal.
  • Color Beige
  • Height 30"
  • Length 20"
  • Width 11"
  • Top Type Open
  • Material LLDPE
  • Finish Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

DO YOU HAVE A LID THAT GOES WITH THIS?

1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about GG22 is loaded.
Additional information about GG22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes there are several different lids that go with this waste container. 5M776 Container Top, Gray, 5M778 Paper Slot Top, Blue, 5M779 Bottle/Can Recycling Top, 23 gal, Brown, and Bottle/Can Top, Green.

Thank you for using Grainger Ask & Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:37:23.982-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W406, prod, sort_default
1 of 1
  • 2015-09-08T19:37:23.984-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W406, prod, sort_default
1 of 1