Skip Content

Step On Trash Can,Rectangular,23 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Step On Trash Can, Rectangular, 23 gal.

Price $260.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5M878
  • Mfr. Model # FG614600BEIG
  • NSN # 7240-01-444-5508
  • UNSPSC # 47121702
  • Catalog Page # 1869
  • Catalog Group # F9093
  • Shipping Weight 17.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStep On Trash Can
  • ShapeRectangular
  • Capacity23 gal.
  • ColorBeige
  • Height32-1/2"
  • Length19-3/4"
  • Width16-1/8"
  • Top TypeSelf Closing
  • MaterialPlastic
  • FinishTextured
  • StandardsFM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Step-On Containers
FM approved.
Rubbermaid® Plastic
Feature heavy-duty pedal for hands-free waste management. All-plastic construction is puncture resistant. Overlapping lid contains odors.

Repair Parts

Displaying repair parts for model:
  • FG614600BEIG

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this trash can fire rated?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Chofa is loaded.
Additional information about Chofa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no fire rating provided for this item by the supplier. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:03:51.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5M878, prod, sort_default
1 of 1
  • 2015-06-01T20:03:51.669-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5M878, prod, sort_default
1 of 1