Skip Content

18 gal. Rectangular Beige Step On Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

18 gal. Rectangular Beige Step On Trash Can

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5M877
  • Mfr. Model # FG614500BEIG
  • NSN # 7240-01-444-5507
  • UNSPSC # 47121702
  • Catalog Page # 1679
  • Catalog Group # F9108
  • Shipping Weight 13.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial step-on medical waste container is an economical solution for doctors’ offices, patient rooms, labs, emergency rooms, and clinics. This hands-on trash can opens with a step-on foot pedal and the self-closing lid helps keep odors and bacteria from escaping. All-plastic construction. Assists in complying with OSHA regulations.

View More

Technical Specs

  • Item Step On Trash Can
  • Shape Rectangular
  • Capacity 18 gal.
  • Color Beige
  • Height 26-1/2"
  • Length 19-3/4"
  • Width 16-1/8"
  • Top Type Self Closing
  • Material Plastic
  • Finish Textured
  • Standards FM Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.