Skip Content

36 gal. Steel Confidential Waste Container, Platinum, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

36 gal. Steel Confidential Waste Container, Platinum, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4NY80
  • Mfr. Model # FG9W1700LPLAT
  • UNSPSC # 47121702
  • Catalog Page # 1681
  • Shipping Weight 41.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rubbermaid Commercial confidential waste container with confidential document bag offers a comprehensive secure document solution to help meet HIPAA needs. The trash can features a sleek design and flat top for office storage. Metal construction provides extra security. The trash can is equipped with a keyed lock for tamper-resistant security. The unit has a narrow recessed paper slot that is designed to prevent unauthorized entry.

View More

Technical Specs

  • Item Confidential Waste Container
  • Capacity 36 gal.
  • Color Platinum
  • Material Steel
  • Shape Rectangular
  • Finish Textured
  • Length 18-3/4"
  • Width 20-3/4"
  • Height 31"
  • Top Type Enclosed
  • Includes Document Bag, Keyed Lock for Security, Narrow Recessed Paper Slot
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.