Skip Content

20 gal. Round Almond Open-Top Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20 gal. Round Almond Open-Top Trash Can

Price $856.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4HGR4
  • Mfr. Model # FGFG1829TPLAL
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Open-Top Trash Can
  • Shape Round
  • Capacity 20 gal.
  • Color Almond
  • Height 29"
  • Diameter 18"
  • Top Type Open
  • Material Fiberglass
  • Finish UV Stabilized
  • Includes Plastic Liner, 10" Dia. Disposal Opening, 1" Raised Bottom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial open top trash can is an attractive fiberglass receptacle. The ideal disposal solution for any restaurant or hotel. The round, 2-piece design with lift-off top permits easy emptying, cleaning, and maintenance. Get hands-free disposal without touching the garbage can. A UV stabilizer is added to the fiberglass, making this trash bin a great option for both indoor and protected outdoor environments, like atriums or indoor pools. Vinyl trim around the top of the garbage can protects the edges from wear and tear. Enhances any décor. Includes a leakproof plastic liner.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.