Skip Content

25 gal. Round Brown Side Opening Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

25 gal. Round Brown Side Opening Trash Can

Price $283.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3U949
  • Mfr. Model # FG817088BRN
  • UNSPSC # 47121704
  • Catalog Page # 1870
  • Catalog Group # D1953
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Side Opening Trash Can
  • Shape Round
  • Capacity 25 gal.
  • Color Brown
  • Height 42"
  • Diameter 18"
  • Top Type Dome
  • Material Plastic
  • Finish Textured
  • Standards FM
  • Includes Retainer Hardware for Securing and Concealing Can Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Marshal® classic container is a side opening trash can featuring a textured dome top. Retainer bands and hardware are included to help secure and conceal the can liners. Constructed of high-grade fiberglass for durability.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG817088BRN

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.