Skip Content

Microfiber Cloth,Green,16x16 In,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Microfiber Cloth, Green, 16x16 In, PK12

Price $87.65 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CCZ4
  • Mfr. Model # FGQ62000GR00
  • UNSPSC # 47131502
  • Catalog Page # 1850
  • Catalog Group # F9006
  • Shipping Weight 1.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHygen Microfiber Cloth
  • ColorGreen
  • Size16" x 16"
  • MaterialMicrofiber
  • Green Environmental AttributeProduct Contributes to Reducing Water Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
  • 2015-06-01T20:05:31.531-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3CCZ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What are the washing instructions

Gender: Female
Field of Industry:: Housekeeping
Product used for:: cleaning patient rooms
Years purchasing from Grainger:: 6
3 years ago
by
Dubuque, IA, USA
Read all my Q&A
 
Please wait while more information about Maggie is loaded.
Additional information about Maggie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided on the suppliers website the cloth is durable up to 500 launderings and is bleach safe. The link below provides information on the cloth from the supplier.

http://www.rubbermaidcommercial.com...
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:05:01.648-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CCZ4, prod, sort_default
1 of 1
  • 2015-06-01T20:05:01.650-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CCZ4, prod, sort_default
1 of 1