Skip Content

Black, Polypropylene Housekeeping Cart, Number of Shelves 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black, Polypropylene Housekeeping Cart, Number of Shelves 1

Price $1,386.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1RF35
  • Mfr. Model # FG618900BLA
  • UNSPSC # 47121501
  • Catalog Page # 1836
  • Shipping Weight 101.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Housekeeping Cart
  • Color Black
  • Material Polypropylene
  • Number of Shelves 1
  • Length 60"
  • Width 22"
  • Height 50"
  • Casters (2) 8"
  • Wheels (2) 8"
  • Includes Non Marking Wheels, Swivel Casters, Vinyl Bag, 12 in. Vacuum Holder, Under Deck Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial housekeeping cart is a complete system solution for housekeeping in the hospitality industry. Perfect for organizing and transporting cleaning equipment and supplies, the cleaning cart has 3 shelves and a vinyl bag. Molded plastic construction resists germs and its smooth surface is easy to clean. Bumpers around the cart's lower edges help prevent marking on walls. Includes hooks, a vacuum holder, and under deck shelf. Assembly required.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG618900BLA

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.