Skip Content

Brute Gray Round Funnel Trash Can Top, 32 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brute Gray Round Funnel Trash Can Top, 32 gal.

Price $69.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5M809
  • Mfr. Model # FG354300GRAY
  • UNSPSC # 47121704
  • Catalog Page # 1678
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial BRUTE® funnel top is round, injection-molded, HDPE (high-density polyethylene). Designed for use with BRUTE 32-gal. trash cans (sold separately). Top resists moisture and certain chemicals. An ultraviolet (UV) stabilizer minimizes fading and discoloring.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Funnel
  • Opening Closure Type Stays Open
  • Shape Round
  • Color Gray
  • Dia. 22-3/8"
  • Height 5"
  • Material Rugged All Polyethylene, Handles Extreme Temperatures and Tough Use
  • Fits Container Size 32 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.