Skip Content

 
Food/Tote Lid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Food/Tote Lid

RUBBERMAID


BrandRUBBERMAID 
Overall Length (In.)
Please Select
Overall Width (In.)
Please Select
Color
Please Select
Material
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Overall Length (In.)
Overall Width (In.)
Color
Material
Availability
Price
Qty
FG331000CLR
18"
12"
Clear
Co-Polyester

$12.06 / each

Lid,Food/Tote,Clear
Catalog Page #  1710 

Price: $12.06 / each

Technical Specs

  • Overall Length (In.)18"
  • Overall Width (In.)12"
  • ColorClear
  • MaterialCo-Polyester
FG351000WHT
18"
12"
White
Polyethylene

$11.44 / each

Lid, Food/Tote
Catalog Page #  1710 

Price: $11.44 / each

Technical Specs

  • Overall Length (In.)18"
  • Overall Width (In.)12"
  • ColorWhite
  • MaterialPolyethylene
FG330200CLR
26"
18"
Clear
Co-Polyester

$30.00 / each

Lid,Food/Tote,Clear,26 x 18 In.
Catalog Page #  1710 

Price: $30.00 / each

Technical Specs

  • Overall Length (In.)26"
  • Overall Width (In.)18"
  • ColorClear
  • MaterialCo-Polyester
FG350200WHT
26"
18"
White
White Polyethylene

$18.30 / each

Lid, Food/Tote
Catalog Page #  1710 

Price: $18.30 / each

Technical Specs

  • Overall Length (In.)26"
  • Overall Width (In.)18"
  • ColorWhite
  • MaterialWhite Polyethylene