Skip Content

Storage Container,14 Cup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Storage Container, 14 Cup

Price $21.83 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DLA9
  • Mfr. Model # FG7H79TRCHILI
  • UNSPSC # 52152002
  • Catalog Page # N/A
  • Shipping Weight 0.98 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFood Storage Container
  • Type14 Cup
  • Capacity (L)3312.2 ML
  • Overall Length (In.)9-7/16
  • Overall Width (In.)9-7/16
  • Overall Height (In.)4-7/8
  • ColorClear Base with Scroll Design and Red Lid
  • MaterialPolycarbonate (Tritan(TM) plastic )
  • For Use WithFood
  • IncludesLid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial Premier food storage container is designed for space efficient storage of small ingredients and spices. Lid seals tight and shapes to base bottom for space-saving storage. This durable food container is constructed of shatterproof plastic that resists stains, odors, and breakage. Safe for use in the freezer, refrigerator, or microwave. Dishwasher safe. BPA-free.

Alternate Search Terms


Rated 4.5 out of 5 by 557reviewers.
Rated 1 out of 5 by Melts in Microwave My 5 cup container's bottom just melted and completely deformed in the microwave (1000W). Container is useless. Aren't these containers supposed to be microwave safe? Certainly wouldn't recommend them to anyone... August 23, 2015
Rated 4 out of 5 by High-Quality Containers In Perfect Sizes I bought a set of the purple containers and love the snap-on lids. The rubber lids have stained, but only on the bottom/inside where I can't see when in use. I prefer the Rubbermaid glass containers, but bought a few plastic ones to quell my significant other's desire for a lighter-weight lunchbox. I only handwash the lids, and be sure to rinse off any food with cold water first to avoid staining them. I would like to only handwash the containers too, but sometimes there are so many that I just throw them in the dishwasher. I think the heat of my dishwasher tends to crack plastic, so I avoid it when possible. I also try not to microwave tomato or cheese based foods in these [another reason I prefer the glass!] because I have had other brand containers stain and warp when microwaving. So far the only problem I've experienced is a minor stain on the lid, but I try to take good care of these so they don't get more stains or develop cracks. My tips: Handwash only, use vinegar to get out any smells before drying, avoid microwaving, and just get the glass containers! Haha. They are so much easier to care for and our family has never had one break or crack, despite being made of glass! Plus the glass ones are oven-safe :) July 19, 2015
Rated 5 out of 5 by My Favortes These are the best I have ever tried. I love the plastic container and I love the lid that is see through as well. I would really like to have some rectangle ones as well but I don't think Rubbermaid is making any July 15, 2015
Rated 1 out of 5 by An Awful Product I bought two sets with red lids,each one of them got stains and small cracks,very disappointed June 22, 2015
Rated 1 out of 5 by Disappointing durability We purchased two (18 piece) sets of the Premier product and initially were thrilled with them. Had we realized the warranty was only 1 year we would have acted sooner to report the product failure. Within 6 months the containers began to stain, discolour and crack terribly - now more than 70% of the medium & large containers have been rendered useless. These containers did not hold up to normal use. We have purchased and used many Rubbermaid products over the years and many are still in use. This is the first time we have been SO disappointed in a Rubbermaid product, and it is clearly the result of an inferior material. A once happy and frequent purchase or Rubbermaid, this will cause us to stop ever considering Rubbermaid again. June 20, 2015
Rated 5 out of 5 by premier our favorites - this is our 2nd batch after about 6 years! June 14, 2015
Rated 1 out of 5 by Not Stain Free I bought a set of the Premier containers because it specifically advertised that they resisted stains and odors from tomato based foods. They DO NOT live up to their advertising, especially from a tomato based food. Yuk. May 25, 2015
Rated 5 out of 5 by Love the color! (lavendar/ purple) Bought this product and love how stain resistant it is. I want to buy more! May 25, 2015
  • 2015-09-02T19:44:22.251-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_557, tr_557
  • loc_en_US, sid_6DLA9, prod, sort_default
2 3 4 5... 20next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.