Skip Content

Storage Container,9 Cup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Storage Container, 9 Cup

Price $17.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DLA8
  • Mfr. Model # FG7H78TRCHILI
  • UNSPSC # 52152002
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFood Storage Container
  • Type9 Cup
  • Capacity (L)2129.3 ML
  • Overall Length (In.)9-7/16
  • Overall Width (In.)9-7/16
  • Overall Height (In.)3-3/8
  • ColorClear Base with Scroll Design and Red Lid
  • MaterialPolycarbonate (Tritan(TM) plastic )
  • For Use WithFood
  • IncludesLid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 547reviewers.
Rated 1 out of 5 by They do stain I usually don't do reviews, and when I bought these containers with the blue lids, and they told me that they do stain, but I trusted the brand and purchased them relying on the specs of the product. Very nice and useful, unfortunately they got stained when I warmed pasta tomato sauce in the microwave. Suggest not using it to heat tomato sauce in the microwave. April 24, 2015
Rated 4 out of 5 by Good I like this product. However I do agree with other reviews. The bottles crack very easily. with heat or freezer use. I wish they could improve that issue and make them more durable. I Just use them until the start to leak. I do not have a dish washer so am not sure how the how up in it. March 7, 2015
Rated 5 out of 5 by Great except for red color I really love these containers I bought 2 sets of the Aqua color and now all I can find is the red which is a horrible color for food storage containers. March 4, 2015
Rated 2 out of 5 by Premier is great until they crack and leak!! I really have liked this line, but just don't feel they hold up! Over time they get cracks and leak! I have replaced them, but am getting to the point where I know what is going to happen so am considering the glass! I wish they were more durable as they are lightweight and see through!! March 4, 2015
Rated 4 out of 5 by Lids stain I received the 18 piece set for Christmas. While I like the different sizes and that they stack easily to reduce space, I was disappointed after cooking some chili to freeze and discovered the lids all stained with the chili. Advertisements and packaging say stain resistant, which is usually a problem with most plastive storage containers. March 4, 2015
Rated 4 out of 5 by Cracked in freezer Although Rubbermaid claims these are shatterproof and freezer safe, one of our 3 cup containers cracked after being in the freezer for several days. Considering that these are not inexpensive, I am rather disappointed. Also, Rubbermaid does NOT offer replacement parts.Unfortunately this was given as a gift so I do not have a receipt to show proof-of-purchase. February 27, 2015
Rated 4 out of 5 by BLACK LIDS, BLACK LIDS, BLACK LIDS! I love this tupperware but I agree with all the other reviews. I want the black lids and I don't like the swirly design on the sides. Bring back the black! February 26, 2015
Rated 2 out of 5 by Great product but rubber picks up smells We love these products and have multiple sets. However, we have noticed some of the lids pick up a permanent smells from the stored food even after only a couple days. In this case - cooked brussels sprouts. It might be a quality control issue as it doesn't appear all lids do this. February 21, 2015
  • 2015-05-05T19:56:48.961-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_547, tr_547
  • loc_en_US, sid_6DLA8, prod, sort_default
2 3 4 5... 19next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.