Skip Content

Storage Container,5 Cup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Storage Container, 5 Cup

Price $12.07 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DLA7
  • Mfr. Model # FG7H77TRCHILI
  • UNSPSC # 52152002
  • Catalog Page # N/A
  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Premier food storage container is designed for space efficient storage of small ingredients and spices. Lid seals tight and shapes to base bottom for space-saving storage. This durable food container is constructed of shatterproof plastic that resists stains, odors, and breakage. Safe for use in the freezer, refrigerator, or microwave. Dishwasher safe. BPA-free.

View More

Technical Specs

  • Item Food Storage Container
  • Type 5 Cup
  • Capacity (L) 1189.2 ML
  • Overall Length (In.) 7-1/8
  • Overall Width (In.) 7-1/8
  • Overall Height (In.) 3-3/5
  • Color Clear Base with Scroll Design and Red Lid
  • Material Polycarbonate (Tritan(TM) plastic )
  • For Use With Food
  • Includes Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 579reviewers.
Rated 1 out of 5 by horrible product melts in micro and you end up eating plastic and then have discolored bubble plastic containers - and i guess they dont really want posting, because i have tried twice to post this and the system wont take it April 22, 2016
Rated 5 out of 5 by storageability the bowlseither cracks in dishwasher or microwave don't have a photo or video April 1, 2016
Rated 4 out of 5 by Bring back the black lids ! I bought about 30 of the various size containers with the black lids about 6 years ago when I redid my kitchen. I threw out every other container I owned. My cupboards and fridge looked awesome with the new containers.Sadly they have found their way into other peoples homes over the years and I cannot find them to replace. I've searched everywhere!!I HATE the red lids and refuse to buy them.PLEASE bring back the black lids. March 26, 2016
Rated 1 out of 5 by Great Lids! NOT Great containers. We got a set of these containers some years ago and I'm certain the lids will outlast the Apocalypse. The containers, however, have lots of tiny cracks. Two of our favorite sandwich-sized containers have broken to bits. And of course, I have to buy the lid and container as a set. Is there any place I can buy just the container?! March 9, 2016
Rated 2 out of 5 by NOT MICROWAVE DURABLE..... DO NOT BUY IF MICROWAV NOT MICROWAVE DURABLE..... DO NOT BUY IF MICROWAVING IS YOUR INTENDED USE,,,, WILL NOT HOLD UP. always have loved the look of the clear storage units. But that is all they are good for. This is the 4th set... and the 2nd generation I have had, They All crack. Dont waste your money if m'waving is what you are intending. February 26, 2016
Rated 5 out of 5 by Love these! I received one set for my wedding 8 years ago and loved them so much I bought a second set. Then they were clear with black lids very clean looking! After 5 years a few went missing (I do have 3 kids) and went to buy another set but had to buy Red lids with the swirl, I didn't like the color or swirl design but really wanted the same Premier ones that I loved, so I bought them anyways. We do a number on ours dishwasher, microwave, and freezer...a lot. some have cracked but I am definitely going to keep buying them as long as they make them. We all bring our own lunches so I am currently looking to get more! I also bought a set for my mom after she told me how much she liked them after seeing them at my house. February 14, 2016
Rated 5 out of 5 by I want more! Love the purple! I pack my lunch every day. I bought some premier containers about 5 years ago. They are the first ones I grab out of the cupboard every day. They are perfect to pack leftovers to microwave at work. I always put in top rack of dishwasher. They have held up very well. Wash well. And are beautiful! February 11, 2016
Rated 4 out of 5 by the best I have had my first set for now going on 7 years and they are still going strong January 20, 2016
  • 2016-05-02 T01:36:38.409-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_579, tr_579
  • loc_en_US, sid_6DLA7, prod, sort_default
2 3 4 5... 21next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.