Skip Content

Foam Lotion Soap Refill,Size 1600mL,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Foam Lotion Soap Refill, Size 1600mL, PK 4

RUBBERMAID

Price: $191.00 / pkg. of 4

Please sign in or register to access lists

  • Item # 15A653
  • Mfr. Model # FG750386
  • UNSPSC # 53131608
  • Catalog Page # N/A
  • Shipping Weight 16.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFoam Lotion Soap Refill
  • FormulaEnriched with Skin Conditioners
  • Size1600mL
  • FragranceFresh Light Citrus
  • ColorTeal
  • Package TypeBottle
  • Uses DispenserOne Shot Dispenser
  • StandardsNSF E1 Approved
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards
  • Green Certification or Other RecognitionGreen Seal Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.