Skip Content

Manual Floor and Carpet Sweeper,6-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Floor and Carpet Sweeper, 6-1/2"

Sale Price $71.23 / each Offer Ends 04/30/16

Price $83.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5M865
  • Mfr. Model # FG421288BLA
  • UNSPSC # 47121606
  • Catalog Page # 1691
  • Shipping Weight 3.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial manual floor and carpet sweeper collects dust, dirt, and debris from hard floors and carpets. Features an easy-open debris pan for effortless cleaning. Its smaller size gets into tight spots. The carpet sweeper is made of durable galvanized steel and tough ABS plastic. Compact 6-1/2" sweep path easily gets into tight spots on bare floors or low-pile carpets.

View More

Technical Specs

  • Item Manual Floor and Carpet Sweeper
  • Cleaning Path 6-1/2"
  • Length 9-1/2"
  • Width 8"
  • Height 4"
  • Handle Length 40"
  • Body Material Galvanized Steel and ABS Plastic
  • Includes Debris Pan, Rubber Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.