Skip Content

Silver Aluminum Flexi Duster and Head, Length 60" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Silver Aluminum Flexi Duster and Head, Length 60"

Price $51.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VA92
  • Mfr. Model # FGT410000000
  • UNSPSC # 47121801
  • Catalog Page # N/A
  • Shipping Weight 1.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Flexi-Duster® flexible duster frame with handle provides effective off-the-floor dusting with a flexible head that conforms to any shape. The 60" aluminum handle reaches high places and the flexible dusting frame can bend slightly to clean irregularly shaped surfaces, such as rounded corners. Suitable for use in commercial and industrial applications. The washable dust mitt (sold separately) can be worn on the hand or used with the Flexi-Duster dusting tool..

View More

Technical Specs

  • Item Flexi Duster and Head
  • Material Aluminum
  • Length 60"
  • Color Silver
  • For Use With Mfr. No. T499-00 WH00
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.