Skip Content

16 qt. Yellow Plastic Filter Bucket, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

16 qt. Yellow Plastic Filter Bucket, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6XMF7
  • Mfr. Model # 1791799
  • UNSPSC # 47121804
  • Catalog Page # 1653
  • Shipping Weight 24.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the Rubbermaid Commercial HYGEN™ Clean Water System filter bucket one bucket fill provides clean water all day because dirty water is isolated in the filter chamber. Built-in scrubbers help remove more dirt from mops. Floor drain allows users to empty bucket without lifting. Back flushable filter is easy to maintain.

View More

Technical Specs

  • Item Filter Bucket
  • Capacity 16 qt.
  • Color Yellow
  • Material Plastic
  • Shape Rectangular
  • Height 19-3/4"
  • Length 21"
  • Width 14-3/8"
  • For Use With Mfr. No. 1791678
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.