Skip Content

Fifth-Wheel-Steer Trailers,2000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fifth-Wheel-Steer Trailers, 2000 lb.

Price $1,487.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3LU70
  • Mfr. Model # FG9T2100BLA
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 131.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fifth-Wheel Steering Trailer
  • Load Capacity 2000 lb.
  • Deck Material Foam
  • Deck L x W 70" x 40"
  • Handle Type Removable Cross-bar
  • Overall Height 13-1/4"
  • Overall Length 70"
  • Overall Width 40"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Polyolefin
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 70"
  • Deck Width 40"
  • Deck Height 13-1/2"
  • Finish Powder Coated
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial 5th wheel steering trailer is Ideal for moving large, heavy loads indoors and out. The heavy-duty platform truck has a sturdy structural foam construction that won’t rust, dent, chip, peel, or splinter. Crossbar handle helps maneuver loads easily. 2,000-lb. material handling capacity.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG9T2100BLA,
  • 9T21

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.