Skip Content

 
Fiberglass Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fiberglass Mop Handle


Technical Specs

  • Item Mop Handle 
  • Handle Material Fiberglass 
Connection Type
Please Select
Handle Length
Please Select
Handle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Connection Type
Handle Length
Handle Color
Price
Qty
Please use Qty box to add item(s) to cart.
FGH24600BL00
Clamp
60"
Blue

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Blue
FGH24600GY00
Clamp
60"
Gray

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Gray
FGH24600GR00
Clamp
60"
Green

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Green
FGH24600RD00
Clamp
60"
Red

$41.55 / each

Enter location to check availability
Catalog Page #  NA

Price $41.55 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Red
FGH245000000
Gripper(R) Clamp
54"
Gray

$36.20 / each

Enter location to check availability
Catalog Page #  NA

Price $36.20 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Gripper(R) Clamp
  • Handle Length 54"
  • Handle Material Fiberglass
  • Handle Color Gray
FGH145000000
Side Gate
54"
Gray

$34.55 / each

Enter location to check availability
Catalog Page #  NA

Price $34.55 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 54"
  • Handle Material Fiberglass
  • Handle Color Gray
FGH14600BL00
Side Gate
60"
Blue

$41.25 / each

Enter location to check availability
Catalog Page #  NA

Price $41.25 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Blue
FGH14600GY00
Side Gate
60"
Gray

$41.25 / each

Enter location to check availability
Catalog Page #  NA

Price $41.25 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Gray
FGH14600GR00
Side Gate
60"
Green

$46.65 / each

Enter location to check availability
Catalog Page #  NA

Price $46.65 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Green
FGH14600RD00
Side Gate
60"
Red

$41.90 / each

Enter location to check availability
Catalog Page #  NA

Price $41.90 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More