Skip Content

 
Extension Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extension Handle


Technical Specs

  • ItemExtension Handle 
  • MaterialAluminum 
  • ColorYellow 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
FGQ76500YL00
48 to 96"

$129.75 / each

Enter location to check availability
Extension Handle,AL,Ylw,48 to 96 In L
Catalog Page #  1845 

Price $129.75 / each

Technical Specs

  • ItemExtension Handle
  • MaterialAluminum
  • Length48 to 96"
  • ColorYellow
FGQ77000YL00
6 to 12 ft.

$162.50 / each

Enter location to check availability
Extension Handle,AL,Ylw,6 to 12 ft. In L
Catalog Page #  1845 

Price $162.50 / each

Technical Specs

  • ItemExtension Handle
  • MaterialAluminum
  • Length6 to 12 ft.
  • ColorYellow
FGQ77500YL00
6 to 18 ft.

$193.00 / each

Enter location to check availability
Extension Handle,AL,Ylw,6 to 18 ft. In L
Catalog Page #  1845 

Price $193.00 / each

Technical Specs

  • ItemExtension Handle
  • MaterialAluminum
  • Length6 to 18 ft.
  • ColorYellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More