Skip Content

 
Exhaust Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exhaust Filter

RUBBERMAID


Technical Specs

  • ItemFilter 
  • Filter TypeExhaust Filter 
BrandRUBBERMAID 
Length
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Height
Availability
Price
Qty
FG9VDVEF44
7/8"
7/16"
31/64"

$11.25 / each

Filter,Exhaust Filter,7/8 In. L
Catalog Page #  NA

Price: $11.25 / each

Technical Specs

  • ItemFilter
  • Filter TypeExhaust Filter
  • Length7/8"
  • Width7/16"
  • Height31/64"
FG9VMHEF12
3"
13/32"
3-45/64"

$13.41 / each

Filter,Exhaust Filter,3 In. L
Catalog Page #  NA

Price: $13.41 / each

Technical Specs

  • ItemFilter
  • Filter TypeExhaust Filter
  • Length3"
  • Width13/32"
  • Height3-45/64"
FG9VBPEF06
8-5/16"
1-13/16"

$13.52 / each

Filter,Exhaust Filter,8-5/16 In. W
Catalog Page #  NA

Price: $13.52 / each

Technical Specs

  • ItemFilter
  • Filter TypeExhaust Filter
  • Width8-5/16"
  • Height1-13/16"

Alternate Search Terms