Skip Content

 
Duster Mitt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duster Mitt

Technical Specs

  • Item Duster Mitt 
  • Material Microfiber 
Color
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
FGQ65100BL00
Blue
11"
8-3/4"

$13.66 / each

Enter location to check availability
Catalog Page #  1659 

Price $13.66 / each

Technical Specs

  • Item Duster Mitt
  • Material Microfiber
  • Color Blue
  • Length 11"
  • Width 8-3/4"
FGQ65200GR00
Green
1"
1"

$15.60 / each

Enter location to check availability
Catalog Page #  1659 

Price $15.60 / each

Technical Specs

  • Item Duster Mitt
  • Material Microfiber
  • Color Green
  • Length 1"
  • Width 1"
FGQ65000GR00
Green
11"
8-3/4"

$16.52 / each

Enter location to check availability
Catalog Page #  1659 

Price $16.52 / each

Technical Specs

  • Item Duster Mitt
  • Material Microfiber
  • Color Green
  • Length 11"
  • Width 8-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More