Skip Content

Cotton/Synthetic Dust Mop Kit, Length 24", Width 5", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cotton/Synthetic Dust Mop Kit, Length 24", Width 5", 1 EA

Price $83.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YVD3
  • Mfr. Model # FGJ25367YL00
  • UNSPSC # 47131617
  • Catalog Page # 1658
  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial dust mop kit features a twisted loop, prelaundered dust mop head, frame, and snap-on handle ideal for basic cleaning jobs. Flat dust mop head is designed for quick-and easy-cleaning. Cotton and synthetic blend mop head has a longer product life than traditional cotton. No snagging, fraying, or unraveling. Slip-on/slip-through backing.

View More

Technical Specs

  • Item Dust Mop Kit
  • Material Cotton/Synthetic
  • Color Yellow
  • Launderable Yes
  • Length 24"
  • Width 5"
  • Opening Type Slot
  • End Type Twisted Loop
  • For Use With Mfr. No. BH-24560 Frame, Mfr. No. BH 31000 Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.