Skip Content

Cotton Dust Mop, Length 48", Width 5", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cotton Dust Mop, Length 48", Width 5", 1 EA

Price $53.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3U897
  • Mfr. Model # FGJ15703YL00
  • UNSPSC # 47131617
  • Catalog Page # N/A
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Trapper® dust mop has a blend of post-industrial 4-ply cotton and synthetic fibers for better launderability, durability, and dust retention than traditional cotton dust mops. Looped ends resist de-plying and minimize linting. Envelope end-style backing for easy frame insertion with no strings to tie or break. Synthetic backing is colorfast and resists rotting. This floor mop is suitable for commercial and industrial applications. Handle sold separately.

View More

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Yellow
  • Launderable Yes
  • Length 48"
  • Width 5"
  • Opening Type Envelope
  • End Type Looped End
  • Ply 4
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.