Skip Content

Microfiber Dust Mop, Length 18", Width 5", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Microfiber Dust Mop, Length 18", Width 5", 1 EA

Price $14.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FTT8
  • Mfr. Model # FGQ40820GR00
  • UNSPSC # 47131617
  • Catalog Page # 1657
  • Shipping Weight 0.39 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial microfiber dust mop pad with fringe is a premium high-pile and looped fringed floor mop. This dry pad is made from 100% microfiber to hold larger dust particles and debris mechanically and electrostatic ally. Fringe provides a greater surface area for faster cleaning. Safe for laundering.

View More

Technical Specs

  • Item Dust Mop
  • Material Microfiber
  • Color Green
  • Launderable Yes
  • Length 18"
  • Width 5"
  • Opening Type Hook and Loop
  • End Type Pad w/Fringe
  • For Use With Mfr. No. Q101-20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 8reviewers.
Rated 5 out of 5 by Awesome! We purchased our about a month ago and love it? It picks up everything on the floor including the cat hair. I highly recommend this product to use. August 8, 2015
Rated 5 out of 5 by Works great! Works great on my laminate floor. Wide width makes it easy to cover large areas quickly. Stays firmly gripped to the head attachment, and the head swivels nicely on the pole. The pole is of a good strength and weight - rigid enough not to be flimsy, but not so heavy as to cause fatigue. February 26, 2015
Rated 4 out of 5 by works great wanted a duster that was easily washable. and after using this product I wish I had purchased 2. I have 2 dogs who shed considerable and it works great on picking up the fur! January 6, 2015
Rated 4 out of 5 by Does The Job This dust mop does a much better job of cleaning vs the standard broom. It picks of everything and fast. Love the Reveal product! March 29, 2014
Rated 5 out of 5 by Perfect! I have a dog that loves to shed and hardwood floors. Traditional brooms just weren't cutting it, but this one makes life so much easier! It only takes a minute or two to sweep and my floors are dog hair free! For a little while, at least. November 18, 2013
Rated 4 out of 5 by works good it took a long time to try and find this was glad I could order it thru rubbermaid November 17, 2013
Rated 5 out of 5 by Economical I've been using Swiffer but now that I have the Reveal I spend less time and money cleaning and the job the Reveal does is superior to the Swiffer.The savings are considerable.My only complaint is that I could not find this product where the Reveal Wet Mop and pads are sold so I had to purchase online and pay the extra cost of S & H. July 21, 2011
Rated 5 out of 5 by easy I love the dust mop it works well and I bought one for my daughter inlaw Thanks February 18, 2011
  • 2016-04-27 T01:00:31.340-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_2FTT8, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.