Skip Content

Cotton/Synthetic Dust Mop, Length 36", Width 5", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cotton/Synthetic Dust Mop, Length 36", Width 5", 1 EA

Price $51.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YVB5
  • Mfr. Model # FGJ55500GR00
  • UNSPSC # 47131617
  • Catalog Page # 1658
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial twisted loop dust mop offers maximum durability and optimal cleaning performance. The twisted loops provide better dust retention than regular looped-end or cut-end dust mops. No snagging, fraying, or unraveling. Made from a blend of post-industrial 4-ply cotton and synthetic fibers. Includes antimicrobial agent to inhibit the growth of bacteria. Launderable. Slip-on/slip-through backing. Handle sold separately.

View More

Technical Specs

  • Item Dust Mop
  • Material Cotton/Synthetic
  • Color Green
  • Launderable Yes
  • Length 36"
  • Width 5"
  • Opening Type Slot
  • End Type Twisted Loop
  • For Use With Mfr. No. BH 24536 Frame, Mfr. No. BH 31000 Handle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.