Skip Content

Dust Mop,Green,24 In. L,5 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dust Mop, Green, 24 In. L, 5 In. W

Price $38.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YVB4
  • Mfr. Model # FGJ55300GR00
  • UNSPSC # 47131617
  • Catalog Page # 1849
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorGreen
  • LaunderableYes
  • Length24"
  • Width5"
  • Opening TypeSlot
  • End TypeTwisted Loop
  • For Use WithMfr. No. BH 24524 Frame, Mfr. No. BH 31000 Handle
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Looped-End Dust Mops
Rubbermaid® Antimicrobial
Cotton synthetic blend with antimicrobial agent inhibits bacterial growth that causes odors and stains and shortens product life. Contains 35% post-industrial cotton and 18% PET plastic.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to know which poles and brackets or frames go with these mop heads.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JulieP is loaded.
Additional information about JulieP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This mop head is compatible with the following items.

Frames
-1TZG3
-3NB85

Poles
-1TZG8
-3NB88

Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:33:27.427-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YVB4, prod, sort_default
1 of 1
  • 2015-07-04T20:33:27.457-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YVB4, prod, sort_default
1 of 1