Skip Content

Cube Truck Lid,Black,Hinged,8-1/2inH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cube Truck Lid, Black, Hinged, 8-1/2inH

Price $255.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z208
  • Mfr. Model # FG461300BLA
  • UNSPSC # 24101501
  • Catalog Page # 1433
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial hinged domed lid is designed to fit the 12 cu.-ft. cube trucks and utility trucks. Hinged lid makes it easy to access items in each part of the truck. The lid attaches securely to protect items stored inside.

View More

Technical Specs

  • Item Cube Truck Lid
  • Color Black
  • Lid Type Hinged
  • Overall Height 8-1/2"
  • Overall Width 27-1/2"
  • Overall Length 43-1/8"
  • Material MDPE
  • Fits Container Size 12 cu. ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.