Skip Content

2.125" Dia x 3.5" H Dispenser Refill, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

2.125" Dia x 3.5" H Dispenser Refill, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5VUL7
  • Mfr. Model # 3485847
  • UNSPSC # 47131702
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Purinel® SaniCell™ toilet cleaner refill helps keep workplace bathrooms clean. Refill is designed for the SaniCell toilet bowl system (sold separately) which can be set at intervals of 30, 45, or 60 days. Eliminates 99.9% of odor-causing bacteria. Prevents hard water stains and prevents build-up in pipes. Powered by fuel cell for battery-free operation.

View More

Technical Specs

  • Item Dispenser Refill
  • Size 2.125" Dia x 3.5" H
  • Container Type Dispenser
  • Color Clear
  • Recommended Dilution Ready To Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.