Skip Content

Soap Dispenser,Chrome,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soap Dispenser, Chrome, PK 4

Price $747.00 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15A649
  • Mfr. Model # FG750339
  • UNSPSC # 47131704
  • Catalog Page # N/A
  • Shipping Weight 9.65 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoap Dispenser
  • Soap/Lotion TypeFoam
  • Operation ModeTouch Free
  • MaterialPlastic
  • For Use WithOneshot Foam Soap Refill
  • FinishChrome Plated
  • ColorChrome
  • Height11-3/4"
  • Width2-3/4"
  • Depth6"
  • StandardsNSF Registered
  • FeaturesThe One Shot(R) System sets the standard for quality and reliability in counter-mounted soap dispensing. Luxurious formulas encourage healthy hand washing, and patented Smart Sensor(TM) technology detects hands, automatically delivering the perfect amount of soap - every time, Helps earn LEED credits,Touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use, Controlled dispensing of concentrated soaps eliminates over useand costly waste, Highest yield of hand washes - up to 2,000 per refill, Disposable hygienic refill keeps soap fresh and germ free, Lowest waste - industry leading evacuation, Industry-leading battery life:Up to 3 years or 120,000 cycles for One Shot(R) liquid dispensersUp to 2 years or 90,000 cycles for One Shot(R) foam dispensers, no clogs, no leaks, no breakdowns, no repairs, no mess to clean up, Reliable, low maintenance dispensing, Preferred environmental choice - recyclable refills, biodegradable soap and Green Seal(TM)* certified soaps - up to 80% packaging waste reduction1, Helps earn LEED credits, NSF & Green Seal(TM) apply to specific refills only.1Vs. traditional bag-in box and bulk gallons, No clogs, no leaks, no breakdowns, no repairs, no mess to clean up
  • IncludesDispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.