Skip Content

Hand Sanitizer Dispenser,400mL,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Hand Sanitizer Dispenser, 400mL, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 15A624
  • Mfr. Model # FG450026
  • UNSPSC # 47131704
  • Catalog Page # N/A
  • Shipping Weight 11.4 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Sanitizer Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Push
  • Refill Type Bag in Box
  • Refill Size 400mL
  • Material Plastic
  • For Use With Mfr. No. FG450030
  • Color White
  • Height 8-1/4"
  • Width 3-3/4"
  • Depth 5.12"
  • Standards NSF Registered
  • Features Economical skin care system, Delivers up to 2,000 doses per 400 mL refill, Spray delivery provides thorough hand coverage and dries rapidly with no stickiness, New pump with every refill eliminates mess, clogs, and leaks, 0.2 mL does size, 0.2 mL does size, Compact footprint, Moisturizing Spray Sanitizer proven in laboratory tests to increase the moisture content of skin from 12-16%, Moisturizing Spray Sanitizer NSF registered E3 as appropriate for food service uses
  • Includes Dispenser, Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.