Skip Content

Soap Dispenser,2L,Black,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soap Dispenser, 2L, Black, PK 4

RUBBERMAID

Price: $92.90 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14W321
  • Mfr. Model # 1780886
  • UNSPSC # 47131704
  • Catalog Page # N/A
  • Shipping Weight 6.75 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoap Dispenser
  • Soap/Lotion TypeLiquid
  • Operation ModePush
  • MaterialPlastic
  • For Use WithProrx Refills
  • ColorBlack
  • Height15-1/2"
  • Width7-1/4"
  • Depth7-7/8"
  • FeaturesRubbermaid ProRx(TM) Skin Care System is your skin health prescription for hard-working hands. Improving worker and workplace health to boost productivity. Effective cleansers in a low maintenance system that delivers the highest yield of hand washes to save you money, 2 sizes to meet any capacity requirement and portable bottles for skin care anywhere, Total Skin Hygiene Program to help reduce dermatitis: Protect, Clean, Sanitize1, Care, Clean broad range of soils quickly and effectively - from lightsoils to heavy grime, Highest yield of hand washes - up to 3,333 per refill, Adjustable portion control with three dose sizes - 1.5 mL, 2.0 mL, 3.0 mL, Lowest waste - industry-leading refill evacuation and controlled dosing, Durable, low maintenance system, No clogs, leaks, or breakdown, Preferred environmental choice - recyclable refills and pump bottles, biodegradable formulas, and up to 80% package waste reduction vs. bag-in-box,2 sizes to meet any capacity requirement and portable bottles for skin care anywhere, 1TC(R) Hand Sanitizers available in Rubbermaid FLex(TM) and Auto Foam Systems
  • IncludesDispenser, Key

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.