Skip Content

 
Desk-side Recycling Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Desk-side Recycling Container


Technical Specs

  • Recycling Material Paper/Cans/Bottles/Plastic 
  • Shape Rectangular 
  • Top Open 
  • Number of Openings
Item
Please Select
Capacity
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Item
Capacity
Color
Price
Qty
Please use Qty box to add item(s) to cart.
FG295573BLUE
Desk-side Recycling Container
3.4 gal.
Blue

$9.26 / each

Enter location to check availability
Catalog Page #  1682 

Price $9.26 / each

Technical Specs

  • Item Desk-side Recycling Container
  • Recycling Material Paper/Cans/Bottles/Plastic
  • Capacity 3.4 gal.
  • Color Blue
  • Shape Rectangular
  • Top Open
  • Number of Openings 1
FG295673BLUE
Desk-side Recycling Container
7 gal.
Blue

$13.56 / each

Enter location to check availability
Catalog Page #  1682 

Price $13.56 / each

Technical Specs

  • Item Desk-side Recycling Container
  • Recycling Material Paper/Cans/Bottles/Plastic
  • Capacity 7 gal.
  • Color Blue
  • Shape Rectangular
  • Top Open
  • Number of Openings 1
FG295606GRN
Desk-Side Recycling Container
7 gal.
Green

$13.56 / each

Enter location to check availability
Catalog Page #  1682 

Price $13.56 / each

Technical Specs

  • Item Desk-Side Recycling Container
  • Recycling Material Paper/Cans/Bottles/Plastic
  • Capacity 7 gal.
  • Color Green
  • Shape Rectangular
  • Top Open
  • Number of Openings 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More