Skip Content

(2) 11.5 gal., (1) 16.5 gal. Silver Metallic Recycling Station, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

(2) 11.5 gal., (1) 16.5 gal. Silver Metallic Recycling Station, Open Top

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5RUV4
  • Mfr. Model # 3486006
  • UNSPSC # 47121702
  • Catalog Page # 1677
  • Shipping Weight 126.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Element recycling station is a 3-stream recycling system designed for use in commercial and retail settings. The station features one 21-gal. container for trash and two 11-1/2-gal. containers for paper and cans and bottles, plus a leakproof plastic liner. The recycling bins have piano hinges for easy empty of the nonlocking doors. Constructed of recycled steel and plastic, this recycling station is built to last. Smooth surfaces for easy cleaning.

View More

Technical Specs

  • Item Recycling Station
  • Recycling Material Paper/Cans/Trash/Bottles
  • Capacity (2) 11.5 gal., (1) 16.5 gal.
  • Color Silver Metallic
  • Length 38-3/4"
  • Width 17-3/8"
  • Height 37"
  • Material Metal
  • Shape Rectangular
  • Top Open
  • Number of Openings 3
  • Symbol Recycle
  • Includes (2) 11.5, (1) 16.5 gal. Plastic Liners, Paper, Cans, Bottles, Trash Decals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.