Skip Content

 
Damp Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Damp Pad

Technical Specs

  • Sub-Category Mop Pads 
  • Item Damp Pad 
  • Mop Style Flat 
  • Basic Material Microfiber 
  • Launderable Yes 
  • Width 5" 
Color
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Price
Qty
Please use Qty box to add item(s) to cart.
FGQ82000BL00
Blue
11"

$20.62 / each

Enter location to check availability
Catalog Page #  1654 

Price $20.62 / each

Technical Specs

  • Sub-Category Mop Pads
  • Item Damp Pad
  • Mop Style Flat
  • Basic Material Microfiber
  • Color Blue
  • Launderable Yes
  • Length 11"
  • Width 5"
FGQ41600BL00
Blue
18"

$25.84 / each Offer Ends 04/30/16

Enter location to check availability
Catalog Page #  1654 

Sale Price $25.84 / each Offer Ends 04/30/16

Price $30.40 / each

Technical Specs

  • Sub-Category Mop Pads
  • Item Damp Pad
  • Mop Style Flat
  • Basic Material Microfiber
  • Color Blue
  • Launderable Yes
  • Length 18"
  • Width 5"
FGQ41000BL00
Blue
18"

$25.15 / each

Enter location to check availability
Catalog Page #  1654 

Price $25.15 / each

Technical Specs

  • Sub-Category Mop Pads
  • Item Damp Pad
  • Mop Style Flat
  • Basic Material Microfiber
  • Color Blue
  • Launderable Yes
  • Length 18"
  • Width 5"
FGQ41100BL00
Blue
24"

$27.80 / each

Enter location to check availability
Catalog Page #  1654 

Price $27.80 / each

Technical Specs

  • Sub-Category Mop Pads
  • Item Damp Pad
  • Mop Style Flat
  • Basic Material Microfiber
  • Color Blue
  • Launderable Yes
  • Length 24"
  • Width 5"
FGQ41000GR00
Green
18"

$19.88 / each

Enter location to check availability
Catalog Page #  1654 

Price $19.88 / each

Technical Specs

  • Sub-Category Mop Pads
  • Item Damp Pad
  • Mop Style Flat
  • Basic Material Microfiber
  • Color Green
  • Launderable Yes
  • Length 18"
  • Width 5"
FGQ41000RD00
Red
18"

$19.88 / each

Enter location to check availability
Catalog Page #  1654 

Price $19.88 / each

Technical Specs

  • Sub-Category Mop Pads
  • Item Damp Pad
  • Mop Style Flat
  • Basic Material Microfiber
  • Color Red
  • Launderable Yes
  • Length 18"
  • Width 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms