Skip Content

Microfiber Damp Pad, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Microfiber Damp Pad, 1 EA

Price $19.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CCX1
  • Mfr. Model # FGQ41000RD00
  • UNSPSC # 47131617
  • Catalog Page # 1654
  • Shipping Weight 0.21 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ microfiber damp pad with scrubber is constructed of premium split nylon/polyester blend microfiber that provides optimal damp mopping performance. Scratch-resistant scrubber flap helps remove stubborn spots and heel marks. Microfiber pad cleans 45% better than string mops and 25% better than conventional microfiber. The zigzag design packs 17% more split microfiber into each mop. Hook-and-loop damp pads attach securely, but easily replace or switch pads. Double-finished edges retain floor mop shape with use over time. Durable through 500 launderings, 200 with bleach.

View More

Technical Specs

  • Item Damp Pad
  • Basic Material Microfiber
  • Mop Style Flat Mop
  • Material Microfiber
  • Color Red
  • Launderable Yes
  • Length 18"
  • Width 5"
  • Green Environmental Attribute Product Contributes to Reducing Water Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We are using these pads to clean our cafeteria tables and they grab dirt like nothing else. September 11, 2012
  • 2016-02-06 T20:03:28.900-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3CCX1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Some of my customers ask for 1 case not 1 each and the site doesn't specify in the description. Thanks!
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about CGoodloe is loaded.
Additional information about CGoodloe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Information provided by the supplier states that the carton quantity is 12.

Thank you for using Grainger.com Ask & Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about KrisC is loaded.
Additional information about KrisC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:07.553-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CCX1, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:07.555-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CCX1, prod, sort_default
1 of 1