Skip Content

Mop,Cut End,24oz,Blue,1in Headband,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mop, Cut End, 24oz, Blue, 1in Headband, PK6

Price $96.25 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U451
  • Mfr. Model # FGF13200BL00
  • UNSPSC # 47131619
  • Catalog Page # N/A
  • Shipping Weight 6.78 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut-End Wet Mop
  • Basic MaterialSynthetic
  • MaterialSynthetic Blend
  • Dry Weight22 to 28 oz.
  • ColorBlue
  • LaunderableNo
  • Headband Size1"
  • Length7-1/2"
  • Width6-1/2"
  • Ply4
  • For Use WithRubbermaid Commercial Products Mop Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial cut-end wet mop is an economical floor mop head for general, all-purpose cleaning. This synthetic mop features a 1" headband and holds up to 24 oz. of liquid.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.