Skip Content

 
Cut-End Wet Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut-End Wet Mop

Technical Specs

  • Sub-Category Mop Heads 
  • Item Cut-End Wet Mop 
  • Mop Style String 
  • End Type Cut-End 
Basic Material
Please Select
Dry Weight
Please Select
Color
Please Select
Launderable
Please Select
Headband Size
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
38 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Dry Weight
Color
Launderable
Headband Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
FGF21700WH00
Cotton
16 to 22 oz.
White
No
1"
34 to 40"
5-1/2 to 6-1/2"

$165.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $165.00 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 34 to 40"
  • Width 5-1/2 to 6-1/2"
FGF15600WH00
Cotton
16 to 22 oz.
White
No
5"
30-1/2 to 36-1/2"
5-1/2 to 6-1/2"

$129.05 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $129.05 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 30-1/2 to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGV15800WH00
Cotton
16 to 22 oz.
White
No
5"
39 to 45"
5-1/2 to 6-1/2"

$139.70 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $139.70 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGF16600WH00
Cotton
16 to 22 oz.
White
No
Twister
30-1/2" to 36-1/2"
5-1/2 to 6-1/2"

$11.92 / each

Enter location to check availability
Catalog Page #  NA

Price $11.92 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 30-1/2" to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGF11600WH00
Cotton
16 to 22 oz.
White
Yes
1"
30-1/2" to 36-1/2"
5-1/2 to 6-1/2"

$7.19 / each

Enter location to check availability
Catalog Page #  NA

Price $7.19 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 30-1/2" to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGF11700WH00
Cotton
16 to 22 oz.
White
Yes
1"
34" to 40"
5-1/2 to 6-1/2"

$9.13 / each

Enter location to check availability
Catalog Page #  NA

Price $9.13 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 34" to 40"
  • Width 5-1/2 to 6-1/2"
FGF21800WH00
Cotton
22 to 28 oz.
White
No
1"
39 to 45"
5-1/2 to 6-1/2"

$184.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $184.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGV11900WH00
Cotton
22 to 28 oz.
White
No
1"
39 to 45"
5-1/2 to 6-1/2"

$122.55 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $122.55 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGV15900WH00
Cotton
22 to 28 oz.
White
No
5"
39 to 45"
5-1/2 to 6-1/2"

$141.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $141.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGF15800WH00
Cotton
22 to 28 oz.
White
No
5"
39 to 45"
5-1/2 to 6-1/2"

$162.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $162.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGF16800WH00
Cotton
22 to 28 oz.
White
No
Twister
39" to 45"
5-1/2 to 6-1/2"

$11.20 / each

Enter location to check availability
Catalog Page #  NA

Price $11.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 39" to 45"
  • Width 5-1/2 to 6-1/2"
FGF11800WH00
Cotton
22 to 28 oz.
White
Yes
1"
8"
5-1/2 to 6-1/2"

$12.60 / each

Enter location to check availability
Catalog Page #  NA

Price $12.60 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 8"
  • Width 5-1/2 to 6-1/2"
FGF21900WH00
Cotton
28 to 34 oz.
White
No
1"
39 to 45"
5-1/2 to 6-1/2"

$242.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $242.00 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGF15900WH00
Cotton
28 to 34 oz.
White
No
5"
39 to 45"
5-1/2 to 6-1/2"

$216.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $216.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGF16900WH00
Cotton
28 to 34 oz.
White
No
Twister
39" to 45"
5-1/2 to 6-1/2"

$20.30 / each

Enter location to check availability
Catalog Page #  NA

Price $20.30 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 39" to 45"
  • Width 5-1/2 to 6-1/2"
FGF11900WH00
Cotton
28 to 34 oz.
White
Yes
1"
39" to 45"
5-1/2 to 6-1/2"

$14.07 / each

Enter location to check availability
Catalog Page #  NA

Price $14.07 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 39" to 45"
  • Width 5-1/2 to 6-1/2"
FGV11700WH00
Cotton
8 to 16 oz.
White
No
1"
34 to 40"
5-1/2 to 6-1/2"

$80.45 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $80.45 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 34 to 40"
  • Width 5-1/2 to 6-1/2"
FGV15600WH00
Cotton
8 to 16 oz.
White
No
5"
30-1/2 to 36-1/2"
5-1/2 to 6-1/2"

$88.15 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $88.15 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 30-1/2 to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGV15700WH00
Cotton
8 to 16 oz.
White
No
5"
34 to 40"
5-1/2 to 6-1/2"

$97.45 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $97.45 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 34 to 40"
  • Width 5-1/2 to 6-1/2"
FGV41800WH00
Rayon
16 to 22 oz.
White
No
1"
20-7/8"
6"

$190.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $190.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 20-7/8"
  • Width 6"
FGB12200WH00
Rayon
16 to 22 oz.
White
No
1"
34 to 40"
1-1/4"

$149.10 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $149.10 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 34 to 40"
  • Width 1-1/4"
FGF46600WH00
Rayon
16 to 22 oz.
White
No
Twister
30-1/2"
5-1/2 to 6-1/2"

$14.30 / each

Enter location to check availability
Catalog Page #  NA

Price $14.30 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 30-1/2"
  • Width 5-1/2 to 6-1/2"
FGB12300WH00
Rayon
22 to 28 oz.
White
No
1"
39 to 45"
1-1/4"

$133.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $133.25 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 39 to 45"
  • Width 1-1/4"
FGV41900WH00
Rayon
22 to 28 oz.
White
No
1"
39 to 45"
5-1/2 to 6-1/2"

$228.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $228.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGF46800WH00
Rayon
22 to 28 oz.
White
No
Twister
39" to 45"
5-1/2 to 6-1/2"

$19.67 / each

Enter location to check availability
Catalog Page #  NA

Price $19.67 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 39" to 45"
  • Width 5-1/2 to 6-1/2"
FGF46900WH00
Rayon
28 to 34 oz.
White
No
Twister
39" to 45"
5-1/2 to 6-1/2"

$24.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $24.56 / each

Price $25.85 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 28 to 34 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 39" to 45"
  • Width 5-1/2 to 6-1/2"
FGV41600WH00
Rayon
8 to 16 oz.
White
No
1"
30-1/2 to 36-1/2"
5-1/2 to 6-1/2"

$137.45 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $137.45 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 30-1/2 to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGV41700WH00
Rayon
8 to 16 oz.
White
No
1"
34 to 40"
5-1/2 to 6-1/2"

$171.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $171.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 34 to 40"
  • Width 5-1/2 to 6-1/2"
FGF13100BL00
Synthetic
16 to 22 oz.
Blue
No
1"
7-1/2"
6-1/2"

$81.15 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $81.15 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size 1"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13600BL00
Synthetic
16 to 22 oz.
Blue
No
5"
7-1/2"
6-1/2"

$84.80 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $84.80 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size 5"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13100GR00
Synthetic
16 to 22 oz.
Green
No
1"
7-1/2"
6-1/2"

$72.90 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $72.90 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable No
  • Headband Size 1"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13600GR00
Synthetic
16 to 22 oz.
Green
No
5"
7-1/2"
6-1/2"

$99.30 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $99.30 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable No
  • Headband Size 5"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13100PINK
Synthetic
16 to 22 oz.
Pink
No
1"
7-1/2"
6-1/2"

$87.30 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $87.30 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 16 to 22 oz.
  • Color Pink
  • Launderable No
  • Headband Size 1"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13200BL00
Synthetic
22 to 28 oz.
Blue
No
1"
7-1/2"
6-1/2"

$98.50 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $98.50 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable No
  • Headband Size 1"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13700BL00
Synthetic
22 to 28 oz.
Blue
No
5"
7-1/2"
6-1/2"

$101.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $101.00 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable No
  • Headband Size 5"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13200GR00
Synthetic
22 to 28 oz.
Green
No
1"
7-1/2"
6-1/2"

$98.50 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $98.50 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable No
  • Headband Size 1"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13700GR00
Synthetic
22 to 28 oz.
Green
No
5"
7-1/2"
6-1/2"

$105.45 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $105.45 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable No
  • Headband Size 5"
  • Length 7-1/2"
  • Width 6-1/2"
FGF13700GR00
Synthetic
22 to 28 oz.
Pink
No
5"
7-1/2"
6-1/2"

$89.45 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $89.45 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Synthetic
  • Dry Weight 22 to 28 oz.
  • Color Pink
  • Launderable No
  • Headband Size 5"
  • Length 7-1/2"
  • Width 6-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms