Skip Content

 
Cut End Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut End Dust Mop

RUBBERMAID


Technical Specs

  • ItemDust Mop 
  • MaterialCotton/Polyester 
  • Opening TypeTie 
  • Width5" 
  • LaunderableYes 
Color
Please Select
Length
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Availability
Price
Qty
FGK15300BL00
Blue
24"

$29.45 / each

Cut End Dust Mop,Blue,24 In. L,5 In. W
Catalog Page #  NA

Price: $29.45 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorBlue
  • Length24"
  • Opening TypeTie
  • Width5"
  • LaunderableYes
FGK15500BL00
Blue
36"

$39.30 / each

Cut End Dust Mop,Blue,36 In. L,5 In. W
Catalog Page #  NA

Price: $39.30 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorBlue
  • Length36"
  • Opening TypeTie
  • Width5"
  • LaunderableYes
FGK15200WH00
White
18"

$26.10 / each

Cut End Dust Mop,White,18 In. L,5 In. W
Catalog Page #  NA

Price: $26.10 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorWhite
  • Length18"
  • Opening TypeTie
  • Width5"
  • LaunderableYes
FGK15300WH00
White
24"

$29.45 / each

Cut End Dust Mop,White,24 In. L,5 In. W
Catalog Page #  NA

Price: $29.45 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorWhite
  • Length24"
  • Opening TypeTie
  • Width5"
  • LaunderableYes
FGK15500WH00
White
36"

$39.30 / each

Cut End Dust Mop,White,36 In. L,5 In. W
Catalog Page #  NA

Price: $39.30 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorWhite
  • Length36"
  • Opening TypeTie
  • Width5"
  • LaunderableYes
FGK15700WH00
White
48"

$52.95 / each

Cut End Dust Mop,White,48 In. L,5 In. W
Catalog Page #  NA

Price: $52.95 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorWhite
  • Length48"
  • Opening TypeTie
  • Width5"
  • LaunderableYes
FGK15800WH00
White
60"

$69.00 / each

Cut End Dust Mop,White,60 In. L,5 In. W
Catalog Page #  NA

Price: $69.00 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorWhite
  • Length60"
  • Opening TypeTie
  • Width5"
  • LaunderableYes
FGK15900WH00
White
72"

$76.45 / each

Cut End Dust Mop,White,72 In. L,5 In. W
Catalog Page #  NA

Price: $76.45 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorWhite
  • Length72"
  • Opening TypeTie
  • Width5"
  • LaunderableYes